Supercut
72-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 400182
Zoro # G105289376
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 72
- Width 0.5
- Teeth per Inch 24
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hef 11Ft 5 X 3/4 X .032 4 H, 11 ft. 5 in L, 3/4" W, 0.032" Thick (1844041370)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 5/16 in Size, 6 Deep Socket, Black Phosphate (49-66-6235)
- FEIN Insert Fmm Systainer (33904587000)
- RED TANG File Handle, 108, 6" to 10 (73992100)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (442199)
- SUPERCUT 96-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (205411)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203516)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477528)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (420616)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208634)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 9)
- Supercut Power Saw Blades