Supercut
80-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 419177
Zoro # G505287637
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 80
- Width 0.25
- Teeth per Inch 24
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- PROTO 3/4 in Drive Impact Socket 7/8 in Size, 12 Standard Socket, black oxide (J07514T)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- LISLE Disconnect Pliers (LIS37140)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477092)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (501001)
- SUPERCUT 133-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (534047)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (528541)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201161)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252859)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81946D2B103050)
- Supercut Power Saw Blades