Shop All Band Saw Blades
Supercut
Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 440140
Zoro # G304836210
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 95
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 440140
- Zoro # G304836210
- UPC # 90101440140
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 95 |
Width | 0.1875 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- OX TOOLS Pro 18oz California Framing Hammer - Hickory Handle (OX-P083318)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- WESTWARD Paint Scraper, Stiff, 2-1/2", Carbon Steel (13A696)
- SUPERCUT 99-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441482)
- SUPERCUT 150-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (537789)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431803)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (442250)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301618)
- Supercut Power Saw Blades