Shop SUPERHANDY
See all product information
Create Account
3 Wheel Folding Mobility Scooter Electric Powered Max Load of 275lbs
- Mfr # GUT112
- Zoro # G623513519
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35 in
Overall Height
20 in
Load Capacity
275 Ib
Color
Orange
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUT112
- Zoro #
- G623513519
- UPC #
- 850035629567
- Country of Origin
- China
Dimensions
- Overall Width
- 35 in
- Overall Height
- 20 in
- Overall Length
- 17 in
Details
- Load Capacity
- 275 Ib
- Item
- Mobilty Scotter
- Color
- Orange
- Material
- Aluminum
- Includes
- Battery
Description
SuperHandy Passport Mobility Scooter for Adults- Foldable, 3 Wheel, Airline Travel Friendly - 13 Mile Range, Includes 2 Removable 44.4V Lithium-ion Batteries & Charger (275 Lbs)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.