Shop SUPERHANDY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Tugger Cart
- Mfr # GUO133
- Zoro # G923513516
product price:Â
$
1,459.99
/ea
Key Features
Includes
Lead Acid Battery
Load Capacity
2600 Ib
Material
Aluminum
Total Number of Wheels
3
Color
Sliver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO133
- Zoro #
- G923513516
- UPC #
- 850035629611
- Country of Origin
- China
Details
- Includes
- Lead Acid Battery
- Load Capacity
- 2600 Ib
- Material
- Aluminum
- Total Number of Wheels
- 3
- Item
- Electric Tugger Cart
- Color
- Sliver
Description
SuperHandy Electric Tugger Cart, Industrial Tow Tractor Riding Scooter - 1 Seater, 2600 lbs Towing Cap, 350 lbs load cap, 48V 4Ah Li-Ion Battery - For Warehouse Material & Mobility Personnel Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.