Shop SUPERHANDY
See all product information
Create Account
Electric Wheelbarrow Utility Cart
- Mfr # GUO087
- Zoro # G024997390
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Tray Width
28 in
Wheel Diameter
410 mm
Material
Steel
Max. Power
500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO087
- Zoro #
- G024997390
- UPC #
- 850071214840
- Country of Origin
- China
- Material
- Steel
- Max. Power
- 500 W
- Application
- Material Transport, Gardening, Landscaping, Construction
- Color
- Orange & Black
- Max. Moving Speed
- 7 km/h
- Voltage
- 48 V
- Item
- Utility Cart
- Includes
- 2 Ah Lithium Ion Batteries
Dimensions
- Overall Height
- 17 in
- Tray Width
- 28 in
- Wheel Diameter
- 410 mm
- Tray Length
- 38 in
Description
SuperHandy Electric Wheelbarrow Utility Cart, 48V, Power Wagon, Garden Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.