Utility Service Cart Power Wagon
- Mfr # GUO122
- Zoro # G423513528
product price:Â
$
1,059.99
/ea
Key Features
Color
Orange
Capacity
660 Ib
Power Source
Lead Acid Powered
Material
Alloy Steel
Includes
Lead Acid Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO122
- Zoro #
- G423513528
- UPC #
- 850047670977
- Country of Origin
- China
Details
- Color
- Orange
- Capacity
- 660 Ib
- Power Source
- Lead Acid Powered
- Item
- Utility Cart
- Material
- Alloy Steel
- Includes
- Lead Acid Battery
Description
SuperHandy Utility Service Cart Power Wagon Wheelbarrow Electric 48V DC Powered 660Lbs Load and 1000Lbs+ Hauling Capacity Farm and Garden All Purpose Modular Cargo Bed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.