Shop SUPERHANDY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Log Splitter, 20 Ton
- Mfr # GUO077
- Zoro # G124450887
product price:Â
$
1,159.99
/ea
Key Features
Standards
EPA
Engine Displacement
209 cc
Overall Width
22.5 in
Application
Lawn and Garden
Overall Length
35.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO077
- Zoro #
- G124450887
- UPC #
- 850035629277
- Country of Origin
- China
- Standards
- EPA
- Engine Displacement
- 209 cc
- Application
- Lawn and Garden
- Engine HP
- 7
- Material
- Alloy Steel
- Includes
- Gas Engine
- Item
- Log Splitter
- Color
- Orange
- Capacity
- 20 Ton
Dimensions
- Overall Width
- 22.5 in
- Overall Length
- 35.5 in
- Overall Height
- 16.5 in
Description
SuperHandy Hydraulic Log Splitter, 20 Ton, Firewood Wood Splitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.