Hydraulic Log Splitter, 14 Ton
- Mfr # GUO084
- Zoro # G024450888
product price:Â
$
1,059.99
/ea
Key Features
Includes
Electric Motor
Amps
15 A
Color
Orange
Capacity
14 Ton
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO084
- Zoro #
- G024450888
- UPC #
- 850035629819
- Country of Origin
- China
- Item
- Log Splitter
- Includes
- Electric Motor
- Amps
- 15 A
- Color
- Orange
- Capacity
- 14 Ton
- Material
- Alloy Steel
- Engine HP
- 2.5e
- Standards
- EPA
- Application
- Lawn and Garden
Dimensions
- Overall Height
- 13 in
- Overall Width
- 26.5 in
- Overall Length
- 38 in
Description
SuperHandy Hydraulic Log Splitter, 14 Ton, Portable Firewood Splitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.