Walk Behind Leaf Blower
- Mfr # GUO124
- Zoro # G324450885
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Blower Type
Walk Behind
Maximum Air Speed
150 mph
Maximum Air Flow
1270 cfm
Power Source
Gas-Powered
Tool Length
26.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO124
- Zoro #
- G324450885
- UPC #
- 850035629642
- Country of Origin
- China
- Blower Type
- Walk Behind
- Maximum Air Speed
- 150 mph
- Maximum Air Flow
- 1270 cfm
- Item
- Leaf Blower
- Power Source
- Gas-Powered
- Standards
- EPA
- Includes
- Gas Engine
- Engine Displacement
- 209 cc
- Fuel Tank Capacity
- 0.7 Gal
- Horsepower
- 7
Dimensions
- Tool Length
- 26.5 in
- Tool Height
- 20 in
- Tool Width
- 21 in
Description
SuperHandy Walk Behind Leaf Blower, 150 MPH Wind Speed, 1270 CFM Airflow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.