Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP, Thermoplastic Pedestal Sump Pump, with Adjustable Vertical Float Switch

  • Mfr # 92553

  • Zoro # G209989387


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
120 V
HP
1/2 HP
Cord Length
10 ft
Discharge NPT
1-1/2 in NPT
Impeller Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92553
Zoro #
G209989387
UPC #
725113925537
Country of Origin
China

Dimensions

Cord Length
10 ft
Width
6.8 in
Height
33.6 in
Length
9.5 in
Max. Lifting Height
25 ft

Details

Nominal Voltage
120 V
HP
1/2 HP
Discharge NPT
1-1/2 in NPT
Impeller Material
Stainless Steel
Off Point
6 in
Switch Type - Pumps
Integral Vertical Float Switch
Motor Type
PSC Motor
Amps
3.06 A
Max. Pressure
10.8 PSI
On Point
Adjustable
Column Material
Thermoplastic
Impeller Type
Non-Clogging Open-Type Impeller
Max. Liquid Temp.
120° F
Standards
cCSAus; cULus
Flow Rate @ 0 Ft. of Head
3600 GPH
Power Source
AC Electric
Discharge Location
Side
Solids Handling
3/8 in
Pump Construction
Thermoplastic

Description

This 1/2 HP heavy-duty submersible sump pump is built to last and designed for basement dewatering applications. It offers a maximum discharge flow rate of 3600 GPH at 0 feet of vertical lift and 2700 GPH at 10 feet. The pump is constructed from thermoplastic and features an efficient, thermally protected continuous duty PSC motor with premium, 100% solid copper windings and dual O-ring motor seals for enhanced longevity. Equipped with a vertical float switch, this pump automatically operates. It has undergone 100% factory testing and is backed by a 1-year limited warranty. Additionally, it is UL, CSA and SSPMA certified, ensuring exceptional quality, safety, and performance. Featuring a bottom suction design, stainless steel impeller, and a serviceable intake screen, this pedestal sump pump can handle solids up to 3/8 inch, which helps minimize clogging. It includes a 10-foot power cord for easy installation, has a 1-1/2 inch NPT discharge. Superior Pump has been a family-owned and operated business since 1932, offering reliable water pump solutions customized to meet your specific needs. Located in St. Paul, MN, our customer service experts are available seven days a week to assist you. Our water pump solutions are recognized for their quality and durability, and we take pride in every product being Engineered to Perform and Built to Last®.


  • Maximum discharge flow rate 3600 GPH @ 0 ft. of vertical lift; 2700 GPH @ 10 ft. and engineered for reliable performance in sump applications requiring high lift performance (Maximum lift up to 25-ft.).
  • Efficient, PSC motor features premium 100% solid copper motor windings (not copper plated) for years of reliable motor performance. This pump is also designed with dual o-ring motor seals, to keep interior components protected, dry and running right.
  • This pedestal-style sump pump features a bottom suction design and a stainless steel non-clogging impeller. It efficiently removes water and can handle solids up to 3/8 inch in size to reduce the risk of clogging. The reliable adjustable vertical float switch operates the pump automatically, turning on at your adjusted setting and off at 6-inches.
  • Superior Pumps are Built to Last® with quality in mind. Every pump is 100% factory tested and backed with a 1 year limited warranty. UL, CSAand SSPMA Certified for safe and dependable performance.
  • Durable fiberglass reinforced thermoplastic sealed construction for long life. Lightweight, corrosion-resistant, strong and easily portable.
  • Reliable groundwater removal to prevent residential flooding.
  • The length you need for safe and convenient installation to the nearest GFCI outlet.
  • 1-1/2 in. NPT Discharge for high volume water removal.
  • Easy-carry, and easy placement in pedestal sump pump applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.