Superior Abrasives
Coated PSA Disc, A/O, 1/2", Grit 100
Mfr # A013146
Zoro # G0869552
Sold in multiples of 400 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- JAZ USA 3" Small Crimped Wire Wheel, .014" Steel, 1/2"-3/8" (07756)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 80G, PK10 (7000120239)
- 3M PSA Paper Disc, 36 Grit, Brown, PK10 (7000118888)
- HUTCHINS MANUFACTURING PAD 2-3/4"-16 PSA F/3800 (HU1802)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P600 G (66261131452)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123574)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- Superior Abrasives Adhesive Discs