Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 2", Grit 50
Mfr # A013621
Zoro # G0869920
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A013621
- Zoro # G0869920
- UPC # 742577114109
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 2" |
Details
Description
Coated PSA Disc,A/O,2 In.,Grit 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727945)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- UNITED ABRASIVES/SAIT Flap Wheel1x1x14 80xPK10 (70011)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 40 Grit (30559ZA)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO (66261131494)
- DIABLO PSA Sanding Disc, 5", 80G, PK5 (DCD050080P05G)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- Superior Abrasives Adhesive Discs