Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 6", Grit 180
Mfr # A016603
Zoro # G0870392
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A016603
- Zoro # G0870392
- UPC # 742577114642
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Description
Coated PSA Disc,A/O,6 In.,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Trizact Cloth Belt 237AA, 1/4inx18in A100 Xwt Fullflex, 200/pk (7100077328)
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- 3M PSA Disc Roll, No Hole, 8 In, P180G, PK500 (60455047021)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit (66261136576)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO (66261131464)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5 In, P150G, AlO (66261131495)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK500 (SR-340-7A)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- MIRKA PSA, Disc Roll, 5", P80, PK100 (23-314-080)
- Superior Abrasives Adhesive Discs