Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 6", Grit 50
Mfr # A017063
Zoro # G0870298
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A017063
- Zoro # G0870298
- UPC # 742577114581
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Description
Coated PSA Disc,A/O,6 In.,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 120G (63642502622)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- BIG HORN Preppin Weapon - Red Color (19501)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 (7007099616)
- 3M PSA Disc Roll, No Hole, 8 In, P220G, PK500 (01488)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P400G, AlO (66261131488)
- VSM PSA Disc Roll, AO, 180 Grit, 5", Yl, PK100 (56312)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- Superior Abrasives Adhesive Discs