Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O GA, 3", Type S, Grit 50
Mfr # A016249
Zoro # G0866588
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 50
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A016249
- Zoro # G0866588
- UPC # 742577266686
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Description
Coated QC Disc,A/O GA,3 In.,Type S,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-5, 1/2 (10995)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- CLESCO 1/2" X 6" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-008096-050A)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7000118430)
- Superior Abrasives Quick Change Discs