Shop All Quick Change Discs
Superior Abrasives
Condition QC Disc, A/O Coarse, 3", Type R
Mfr # A017906
Zoro # G0860927
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A017906
- Zoro # G0860927
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Description
Condition QC Disc,A/O Coarse,3 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91064)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 60G, Alumnm Oxde (66261127729)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 1-1/2" Length, 1/4" Shank (42066)
- DISCO Conditioning Discs, Coarse, 2", Brown, PK50 (15094PK)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- ZORO SELECT Quick Change Disc, 2" dia., 80 Grit, Maroon (05539554466)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK25 (11-31653)
- Superior Abrasives Quick Change Discs