Shop All Hook & Loop Sanding Discs
Superior Abrasives
Conditioning Disc, A/O Med, 7", Hook/Loop
Mfr # A019328
Zoro # G0861828
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120 to 180
Product Information
- Brand Superior Abrasives
- MFR # A019328
- Zoro # G0861828
- UPC # 742577105909
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Description
Conditioning Disc,A/O Med,7 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 1/2", Sb Cylindrical w/Endcut (SB-5DC)
- MIRKA Sanding Sheet, 9X11", P600, PK50 (23-104-600)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- SCOTCH-BRITE Flap Brush Wheel, 3 in. (FN510079323)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- NORTON BODY SUPPLY Norton Blaze 50 Grit Tr Disc (62330)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- Superior Abrasives Hook & Loop Sanding Discs