Shop All Hook & Loop Sanding Discs
Superior Abrasives
Conditioning Disc, A/O VF, 5", Hook/Loop
Mfr # A018490
Zoro # G0861800
product price: $3.45
/ea
Sold in multiples of 40 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade VFN
- Abrasive Material Aluminum Oxide
- Grit 220 to 280
Product Information
- Brand Superior Abrasives
- MFR # A018490
- Zoro # G0861800
- UPC # 742577105855
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Description
Conditioning Disc,A/O VF,5 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, PH, T27, SC, 16G (49606)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- SIMPLYSHADE SimplyShade Bacara Sand-Filled Resin Base (SSBSPA00)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5400)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- MIRKA Grip Disc, 5", P120, PK50 (23-612-120)
- U S MINERALS 50LB FineBlast Abrasive (07TSFBR5)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 320 Grit, PK50 (66261131524)
- Superior Abrasives Hook & Loop Sanding Discs