Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L14-30P, 30 A, 125/250V AC, Spring Clamp Terminals, Black, White

  • Mfr # YGA025

  • Zoro # G104390110


product price: $16.59
/ea

Key Features

Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black, White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA025
Zoro #
G104390110
UPC #
99461747678
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black, White
Standards
UL Listed
Resistance Properties
Heat Resistant, Impact Resistant

Description

Superior Electric YGA025 Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P.Replace worn or broken plugs to bring new life back to power tools & extension cords. Process takes just couple of minutes with easy-to-use galvanized steel internal posts with screws. Black wire terminal clamps for easy secure wiring.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.