
Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Grounded
Mfr # YGF130
Zoro # G704389750
product price: $9.89
/eaKey Features
Receptacle Type
Single
NEMA Plug Configuration
6-20P
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YGF130
Zoro #
G704389750
UPC #
99461748187
Country of Origin
China
Details
Item
Straight Blade Plug
Receptacle Type
Single
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Standards
UL Listed
Flange Type
Flanged
Resistance Properties
Heat Resistant, Impact Resistant
Material
Nylon
Number of Wires
3
Color
White
Description
Superior Electric Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P - YGF130.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.