Superior Glove
Blended 13Ga Hp Fibers Lge
Mfr # S13SXB/L
Zoro # G3602938
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue
- Glove Coating Finish None
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Restricted Area Sign - Bilingual, ESN221AB (ESN221AB)
- PORTWEST FR Antistatic Henley T-Shirt, XXL (FR32)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4LW-02-S)
- NMC Exit With Arrow Walk On Floor Sign (WFS9)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers Mdm (S13SXB/M)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XL (S13SXB/XL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR (STACXPURT11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGPU6)
- MAGID CutMaster 1255KGC Lined Full Leather Glove with 35 Lined CuffCut Level A5 (1255KGCXL)
- Superior Glove Cut-Resistant Gloves