Shop All Cut-Resistant Gloves
Superior Glove
Blended 13Ga Hp Fibers XL
Mfr # S13SXB/XL
Zoro # G3602965
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue
- Glove Coating Finish None
Product Information
- Brand Superior Glove
- MFR # S13SXB/XL
- Zoro # G3602965
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (913K-Z7/6FTBK)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XXL Sz (KCI2PU-06-XXL)
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels (23303)
- BRADLEY Safety Shower and Eyewash (S19314UU)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- Superior Glove Gloves & Hand Protection