Shop SUPERIOR GLOVE

Contender Knit Gloves, 1 PR

  • Mfr # SPGRK2D-XS
  • Zoro # G916213300

product price: 
$
8.89
/pr

Key Features

ANSI/ISEA Heat Level
3
Series
Contender
Silicone-Free
No
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGRK2D-XS
Zoro #
G916213300
UPC #
779406429974
Country of Origin
Canada
Item
Knit Gloves
ANSI/ISEA Heat Level
3
Series
Contender
Silicone-Free
No
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
2
Standards
ANSI, TAA Compliant
Latex-Free
No
Reversible
Yes
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Features
Breathable, Cut Protection, Dexterity, Latex-Free
Touchscreen Compatible
No
Glove Coating Material
PVC
Palm Type
Coated
Glove Coating Coverage
Full
Hand Protection Style
Glove
Glove Coating Finish
Dotted
Lint-Free
Yes
Double-Dipped
No
Glove Lining Material
Unlined
Base Coating Material
PVC
Finger Coverage
Full Finger
Knit Material
ParaActiv
Glove Construction
Seamless Knit
Knit Material Color
Yellow
Hem Style
Finished
Task and Chore Glove Style
String Knit
Maximum Temperature
392 Degrees F
Includes Finger Fourchettes
No
Reflective Backing
No

Dimensions

Thickness
7 ga
Size- Alpha
XS

Description

A6 ParaActiv Heat, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.