Shop SUPERIOR GLOVE

Contender Knit Gloves, 1 PR

  • Mfr # SPGRK2D-M
  • Zoro # G616213303

product price: 
$
8.89
/pr

Key Features

Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGRK2D-M
Zoro #
G616213303
UPC #
779406117765
Country of Origin
Canada
Item
Knit Gloves
Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Level
A6
Silicone-Free
No
Latex-Free
No
Reversible
Yes
Glove Hand Style
Left and Right
Lint-Free
Yes
Glove Coating Finish
Dotted
Glove Coating Coverage
Full
Palm Type
Coated
Glove Features
Breathable, Cut Protection, Dexterity, Latex-Free
Glove Coating Material
PVC
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material
ParaActiv
Maximum Temperature
392 Degrees F
Reflective Backing
No
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Knit Material Color
Yellow
Hem Style
Finished
Includes Finger Fourchettes
No
Task and Chore Glove Style
String Knit
Glove Lining Material
Unlined
Double-Dipped
No
Base Coating Material
PVC

Dimensions

Size
M
Thickness
7 ga
Size- Alpha
M

Description

A6 ParaActiv Heat, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.