Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size XS, PK12
Mfr # STPBW/XS
Zoro # G7977603
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/White
- Glove Coating Finish None
Product Information
- Brand Superior Glove
- MFR # STPBW/XS
- Zoro # G7977603
- UPC # 779406385447
- Country of Origin Bangladesh
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex® MaxiMuff„¢ Earmuff, Dielectric, Multi-Position, NRR 28, Black/Red, 1 Pair (WELHB35)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Caribbean Blue-Roll (CAR.0160.R)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-L)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82011)
- Superior Glove Gloves & Hand Protection