Dexterity Pu Palm Dipped ASTM Cut 4, PR, Cut Level A4 , Polyurethane , Smooth , 5 1 PR
Mfr # S13KFGPU-5
Zoro # G3591336
product price: $11.19
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13KFGPU-5
Zoro #
G3591336
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
5
Details
Item
Dexterity Pu Palm Dipped ASTM Cut 4,PR
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Suggested Use Environment
Dry
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.