Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # PS15TAXPNQ-12
- Zoro # G725066258
product price:Â
$
5.15
/pr
Sold in multiples of 2Â prs for
$10.30
Key Features
Glove Features
Latex-Free
Knit Material
Yarn
Series
TenActiv Pro(TM)
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS15TAXPNQ-12
- Zoro #
- G725066258
- UPC #
- 779406987528
- Country of Origin
- China
Dimensions
- Size- Numeric
- 12
- Thickness
- 15 ga
Details
- Glove Features
- Latex-Free
- Knit Material
- Yarn
- Series
- TenActiv Pro(TM)
- Task and Chore Glove Style
- Knit
- ANSI/ISEA Cut Level
- A6
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105
- ANSI/ISEA Abrasion Level
- 4
- Item
- Knit Gloves
- ANSI/ISEA Puncture Level
- 3
- Includes Reinforced Thumb Crotch
- No
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance General Purpose, High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.