Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S13KG38NE-7
- Zoro # G425066114
product price:Â
$
59.99
/pr
Key Features
Silicone-Free
Contains Silicone
ANSI/ISEA Abrasion Level
4
Cut-Resistance Coverage
Full
Latex-Free
Contains Latex
Glove Materials
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13KG38NE-7
- Zoro #
- G425066114
- UPC #
- 779406989782
- Country of Origin
- China
- Silicone-Free
- Contains Silicone
- ANSI/ISEA Abrasion Level
- 4
- Cut-Resistance Coverage
- Full
- Latex-Free
- Contains Latex
- Glove Materials
- Neoprene
- ATPV Rating
- 25 cal/sq cm
- Standards
- ANSI/ISEA 105
- ANSI/ISEA Cut Level
- A4
- Anti-Static
- Anti-Static Not Included
- Touchscreen Compatible
- Not Touchscreen Compatible
- Item
- Chemical Resistant Gloves
Dimensions
- Size - Numeric
- 7
Description
Chemical Resistant Gloves, Standards ANSI/ISEA 105, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.