Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S18KPXFN-6
- Zoro # G024878217
product price:Â
$
14.29
/pr
Sold in multiples of 12Â prs for
$171.48
Key Features
Palm Type
Coated
Thickness
18 ga
Insulated
No
Glove Features
Latex-Free, Touchscreen Compatible
Standards
ANSI/ISEA 105, TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18KPXFN-6
- Zoro #
- G024878217
- UPC #
- 779406993000
- Country of Origin
- Honduras
- Palm Type
- Coated
- Insulated
- No
- Glove Features
- Latex-Free, Touchscreen Compatible
- Standards
- ANSI/ISEA 105, TAA Compliant
- Includes Reinforced Thumb Crotch
- No
- Palm Style
- Coated
- Glove Coating Color
- Black; Yellow
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Cut Level
- A6
- Series
- S18KPXFN
- Knit Material
- ParaActiv
- Item
- Gloves
- ANSI/ISEA Puncture Level
- 2
- Knit Material Color
- Gray
- Sold As
- Pair
- Hem Style
- Finished
- Double-Dipped
- No
- Maximum Temperature
- 284 Degrees F
- Task and Chore Glove Style
- String Knit
- Fabric Weight
- 18 gauge
- Gender
- Unisex
Description
Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material ParaActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Flame-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Surface Resistivity Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.