Glove, PR

  • Mfr # S24TAXHN-5
  • Zoro # G424878015
product price: 
$
11.29
/pr
Sold in multiples of 12 prs for $135.48

Key Features

Standards
ANSI/ISEA 105, FDA, TAA Compliant
Palm Style
Coated
Knit Material
TenActiv
ANSI/ISEA Cut Level
A6
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S24TAXHN-5
Zoro #
G424878015
UPC #
779406988686
Country of Origin
Honduras

Dimensions

Thickness
24 ga
Size- Numeric
5
Size- Alpha
2XS
Glove Length
9.22 in

Details

Standards
ANSI/ISEA 105, FDA, TAA Compliant
Palm Style
Coated
Knit Material
TenActiv
ANSI/ISEA Cut Level
A6
Sold As
Pair
Palm Type
Coated
Glove Features
Latex-Free, Touchscreen Compatible
Electrostatic Properties
Dissipative
ANSI/ISEA Puncture Level
3
Item
Gloves
ANSI/ISEA Abrasion Level
3
Glove Coating Color
Black; Gray
Series
S24TAXHN
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Insulated
No
Fabric Weight
24 gauge
Double-Dipped
No
Base Coating Material
Haptica(TM) Nitrile
Task and Chore Glove Style
String Knit
Hem Style
Finished
Gender
Unisex

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, FDA, TAA Compliant, Surface Resistivity Not Applicable, Insulated No

Ratings & reviews