Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S24TAXGHN-10
- Zoro # G525066199
product price:Â
$
12.69
/pr
Key Features
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
No
Knit Material
Yarn
Task and Chore Glove Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24TAXGHN-10
- Zoro #
- G525066199
- UPC #
- 779406986200
- Country of Origin
- Honduras
Dimensions
- Size- Numeric
- 10
Details
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Abrasion Level
- 3
- Includes Reinforced Thumb Crotch
- No
- Knit Material
- Yarn
- Item
- Knit Gloves
- Task and Chore Glove Style
- Knit
- Electrostatic Properties
- Dissipative
- ANSI/ISEA Cut Level
- A6
- Glove Features
- High-Visibility, Latex-Free, Touchscreen Compatible
- Knit Material Color
- Green
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105, TAA Compliant
- Series
- Dexterity Max(TM)
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.