Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S24TAXGHN-7
- Zoro # G625066044
product price:Â
$
12.69
/pr
Key Features
Knit Material
Yarn
Series
Dexterity Max(TM)
Task and Chore Glove Style
Knit
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24TAXGHN-7
- Zoro #
- G625066044
- UPC #
- 779406986231
- Country of Origin
- Honduras
Dimensions
- Size- Numeric
- 7
Details
- Item
- Knit Gloves
- Knit Material
- Yarn
- Series
- Dexterity Max(TM)
- Task and Chore Glove Style
- Knit
- Palm Type
- Coated
- ANSI/ISEA Puncture Level
- 3
- Standards
- ANSI/ISEA 105, TAA Compliant
- ANSI/ISEA Cut Level
- A6
- Electrostatic Properties
- Dissipative
- ANSI/ISEA Abrasion Level
- 3
- Knit Material Color
- Green
- Glove Features
- High-Visibility, Latex-Free, Touchscreen Compatible
- Includes Reinforced Thumb Crotch
- No
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.