Glove, PR
- Mfr # S24TAXGHN-8
- Zoro # G925066287
product price:Â
$
12.69
/pr
Key Features
Glove Features
High-Visibility, Latex-Free, Touchscreen Compatible
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
3
Palm Type
Coated
Series
Dexterity Max(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24TAXGHN-8
- Zoro #
- G925066287
- UPC #
- 779406986224
- Country of Origin
- Honduras
Dimensions
- Size- Numeric
- 8
Details
- Glove Features
- High-Visibility, Latex-Free, Touchscreen Compatible
- ANSI/ISEA Cut Level
- A6
- Item
- Knit Gloves
- ANSI/ISEA Abrasion Level
- 3
- Palm Type
- Coated
- Series
- Dexterity Max(TM)
- Includes Reinforced Thumb Crotch
- No
- Electrostatic Properties
- Dissipative
- Task and Chore Glove Style
- Knit
- Knit Material
- Yarn
- Knit Material Color
- Green
- Standards
- ANSI/ISEA 105, TAA Compliant
- ANSI/ISEA Puncture Level
- 3
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.