Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S24TAXGHN-6
- Zoro # G325066214
product price:Â
$
12.69
/pr
Key Features
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Level
3
Glove Features
High-Visibility, Latex-Free, Touchscreen Compatible
Series
Dexterity Max(TM)
Standards
ANSI/ISEA 105, TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24TAXGHN-6
- Zoro #
- G325066214
- UPC #
- 779406986248
- Country of Origin
- Honduras
Dimensions
- Size- Numeric
- 6
Details
- ANSI/ISEA Cut Level
- A6
- ANSI/ISEA Puncture Level
- 3
- Glove Features
- High-Visibility, Latex-Free, Touchscreen Compatible
- Series
- Dexterity Max(TM)
- Standards
- ANSI/ISEA 105, TAA Compliant
- Palm Type
- Coated
- Knit Material
- Yarn
- Electrostatic Properties
- Dissipative
- ANSI/ISEA Abrasion Level
- 3
- Item
- Knit Gloves
- Knit Material Color
- Green
- Task and Chore Glove Style
- Knit
- Includes Reinforced Thumb Crotch
- No
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.