Glove, PR
- Mfr # S24TAXGHN-9
- Zoro # G725066135
product price:Â
$
12.69
/pr
Key Features
Electrostatic Properties
Dissipative
Standards
ANSI/ISEA 105, TAA Compliant
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A6
Series
Dexterity Max(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24TAXGHN-9
- Zoro #
- G725066135
- UPC #
- 779406986217
- Country of Origin
- Honduras
Dimensions
- Size- Numeric
- 9
Details
- Electrostatic Properties
- Dissipative
- Standards
- ANSI/ISEA 105, TAA Compliant
- Task and Chore Glove Style
- Knit
- Item
- Knit Gloves
- ANSI/ISEA Cut Level
- A6
- Series
- Dexterity Max(TM)
- ANSI/ISEA Abrasion Level
- 3
- Glove Features
- High-Visibility, Latex-Free, Touchscreen Compatible
- Knit Material
- Yarn
- ANSI/ISEA Puncture Level
- 3
- Knit Material Color
- Green
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- No
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.