Superior Glove

Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR


product price: $16.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Glove Coating Material Microporous Nitrile
  • Glove Coating Coverage Palm
  • Color Yellow
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size 9
Size- Numeric 9
Size- Alpha L

Details

Item Knit Gloves
ANSI/ISEA Cut Level A5
Glove Coating Material Microporous Nitrile
Glove Coating Coverage Palm
Color Yellow
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 4
Knit Material TenActiv
Cuff Style Knit
Glove Construction Seamless Knit
Knit Material Color Yellow
Double-Dipped No
Touchscreen Compatible Yes
Hand Protection Style Glove
Silicone-Free No
Latex-Free No
Thickness 13 ga
Includes Reinforced Thumb Crotch Yes
Glove Coating Color Black
Coating Type Dipped
Glove Features Touchscreen Compatible

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.