Shop All Cut-Resistant Gloves
Superior Glove
Tenactiv Glv, Pu Palm, Sz 10, PR
Mfr # S13TAGPU10
Zoro # G0482627
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S13TAGPU10
- Zoro # G0482627
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, HD Anti-Reflective, Hydrophobic, Scratch-Resistant (40113)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Alabama Equine (WS-Alabama Equine)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, Antimicrobial, Max (HL400-MAX-INTRO-AM/HL400-MAX-REFILL)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 11, PR (S13TAGPU11)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 7, PR (SKFGFNLTC7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 5, 1 PR (STAGHVPN-5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S13TAFGPU0)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR10)
- Superior Glove Cut-Resistant Gloves