Knit Gloves, Crinkle Latex, Fingertips, 4 Abrasion Level, 1 PR
Mfr # STXLXRT-12
Zoro # G016213286
product price:Â $13.49
/prKey Features
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STXLXRT-12
Zoro #
G016213286
UPC #
779406449538
Country of Origin
China
Dimensions
Size- Numeric
12
Size- Alpha
3XL
Details
Item
Knit Gloves
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Latex-Free
No
Series
TenActiv
ANSI/ISEA Puncture Level
3
Glove Features
Cut Protection, Reinforced Thumb Crotch
Finger Coverage
Full Finger
Hand Protection Style
Glove
Lint-Free
Yes
Touchscreen Compatible
No
ANSI/ISEA Cut Level
A9
Palm Type
Coated
Cuff Style
Knit
Includes Reinforced Thumb Crotch
Yes
Description
A9 Knit Latex Palm, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.