Shop CONDOR

Coated Gloves, Nylon, Nitrile, M, PR

  • Mfr # 880AW3
  • Zoro # G422834815

product price: 
$
2.59
/pr

Key Features

Glove Lining Material
Nylon
Insulated
No
ANSI/ISEA Cut Level - 2011
1
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
880AW3
Zoro #
G422834815
UPC #
-
Country of Origin
Viet Nam
Glove Lining Material
Nylon
Insulated
No
ANSI/ISEA Cut Level - 2011
1
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
EN 388 Rating
4131A
Glove Coating Color
Black
Double-Dipped
No
Knit Material Color
Gray
Hem Style
Finished
Glove Hand Style
Left and Right
Silicone-Free
No
Item
Knit Gloves
Reflective Backing
No
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Palm Type
Coated
Knit Material
Nylon
Latex-Free
No
Glove Coating Finish
Rough
Pairs per Package
1
Standards
ANSI/ISEA 105, EN388
Palm Style
Single Layer
Sold As
Pair
Reversible
Yes
Hand Protection Style
Glove
Lint-Free
No
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Base Coating Material
Nitrile
Cuff Color
Gray
Glove Features
Breathable
Cuff Style
Elastic
Fabric Weight
15 oz
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Palm

Dimensions

Size- Alpha
M
Glove Length
9 in
Size- Numeric
8
Thickness
15 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131A, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.