Knit Gloves, Crinkle Latex, Fingertips, 4 Abrasion Level, 1 PR

  • Mfr # STXLXRT-8

  • Zoro # G416213299


product price:  $13.49
/pr

Key Features

Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STXLXRT-8
Zoro #
G416213299
UPC #
779406449569
Country of Origin
China

Dimensions

Size- Numeric
8
Size- Alpha
M

Details

Item
Knit Gloves
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Latex-Free
No
Series
TenActiv
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Features
Cut Protection, Reinforced Thumb Crotch
Palm Type
Coated
ANSI/ISEA Cut Level
A9
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Knit
Lint-Free
Yes

Description

A9 Knit Latex Palm, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.