Winter-Cold Glove, PR
Mfr # STAGLLX-11
Zoro # G723785649
product price:Â $12.75
/prKey Features
Size- Numeric
11
Base Coating Material
Latex
Minimum Temperature
23 Degrees F
ANSI/ISEA Abrasion Level
4
Palm Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STAGLLX-11
Zoro #
G723785649
UPC #
779406992539
Country of Origin
China
Dimensions
Size- Numeric
11
Details
Item
Winter-Cold Glove
Base Coating Material
Latex
Minimum Temperature
23 Degrees F
ANSI/ISEA Abrasion Level
4
Palm Type
Coated
Glove Coating Material
Latex
Double-Dipped
Yes
Insulated
Yes
Includes Reinforced Thumb Crotch
No
Series
TenActiv Pro(TM) STAGLLX
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Glove Features
Resists Liquid
Description
Winter-Cold Glove, ANSI/ISEA Cut Level A5, Glove Style Liner, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Glove Insulation Material Fleece, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Double-Dipped Yes, Glove Performance Cold Environments, High Cut Resistance, High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.