Winter-Cold Glove, PR
Mfr # STAGLLX-7
Zoro # G823785969
product price:Â $12.75
/prKey Features
Base Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Glove Features
Resists Liquid
Minimum Temperature
23 Degrees F
Series
TenActiv Pro(TM) STAGLLX
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STAGLLX-7
Zoro #
G823785969
UPC #
779406992577
Country of Origin
China
Dimensions
Size- Numeric
7
Size- Alpha
S
Glove Length
9.6 in
Details
Base Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Glove Features
Resists Liquid
Minimum Temperature
23 Degrees F
Series
TenActiv Pro(TM) STAGLLX
Glove Coating Material
Latex
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Standards
ANSI/ISEA 105
Item
Knit Gloves
Insulated
Yes
Double-Dipped
Yes
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
3
Gender
Unisex
Knit Material Color
Orange
Knit Material
Latex
Task and Chore Glove Style
String Knit
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Liner, Knit Material Latex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Glove Insulation Material Fleece, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, Surface Resistivity Not Applicable, Insulated Yes, Base Coating Material Latex, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.