Shop SUPERIOR PUMP
Create Account
1/2 HP 3300 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump 10 ft.
- Mfr # 92541
- Zoro # G124147893
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92541
- Zoro #
- G124147893
- UPC #
- 725113925414
- Country of Origin
- China
Description
Superior Pump builds pumps that are truly Built to Last and are 100 percent factory tested. Superior Pump uses quality components including solid copper motor windings, heavy duty stainless steel jacketed shaft seals, double o-ring seals on motor plate, and electronically controlled split capacitors. Superior Pump 92541 1/2 Hp cast iron submersible sump pump with vertical float switch, will move water up to 3300 gallons per hour. Upgraded durable stainless steel impeller for improved performance. Equipped with suction screen to filter out large debris and handles up to 3/8 in. solids with ease. This pump is Ul/Cul listed (E238091, by Ul, 2019) and Csa certified (230584, by Csa, 2019).