Shop SUPERIOR PUMP

93501 Sewage Pump, 120 V, 7.6 A, 2 in Outlet

  • Mfr # 93501

  • Zoro # G204260801


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

HP
0.5 HP
Impeller Material
Thermoplastic, Non-Clogging Vortex
Max. Diameter Solids
2"
Cord Length
10'
Amps
7.6A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93501
Zoro #
G204260801
UPC #
725113935017
Country of Origin
China

Dimensions

Max. Diameter Solids
2"
Cord Length
10'

Details

HP
0.5 HP
Impeller Material
Thermoplastic, Non-Clogging Vortex
Amps
7.6A
On Point
16"
Switch Type
Tethered
Off Point
8"
Discharge NPT
2"
Housing Material
Cast Iron
GPH 0'
4800
Discharge Type
Side
GPH 15'
2640

Description

Superior Pump builds pumps that are truly Built to Last and are 100 percent factory tested. Superior Pump uses quality components including solid copper motor windings, heavy duty stainless steel jacketed shaft seals, double o-ring seals on motor plate, and electronically controlled split capacitors. Superior Pump model 93501,-1/2 HP Cast Iron submersible Sewage pump with 10' power cord, will move water up to 4800 gallons per hour. Equipped with suction screen to filter out large debris and handles up to 2" solids with ease. This pump is UL/CUL listed and CSA certified and backed by a 1 Year warranty.

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.