This item is Discontinued.

Superior Signal Superior Signal VPE PRO-PLUS AccuTrak Ultrasonic Leak Detector Pro-Plus Kit VPE PRO-PLUS

Superior Signal VPE PRO-PLUS AccuTrak Ultrasonic Leak Detector Pro-Plus Kit (Discontinued)

  • Mfr # VPE PRO-PLUS
  • Zoro # G104164872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPE PRO-PLUS
Zoro #
G104164872
UPC #
-
Country of Origin
China

Description

The Patented Superior AccuTrak® VPE represents state-of-the-art technology for pinpointing leaks is air conditioning and refrigeration systems. AccuTrak® is extremely sensitive to the ultrasonic sound of a turbulent gas leak. Using a technology called "heterodyning" it translates the sound to a lower frequency which your ear can interpret. AccuTrak maintains the original sound characteristics making it possible to distinguish leaks from other competing background sounds. AccuTrak is so sensitive you can actually hear the blink of an eye, yet most background noise will not interfere with detection accuracy.

Features
  • Audio Output: 0 Hz to 4 kHz Natural Sound conversion allows you to Hear the Leak, and distinguish leaks from mechanical or other background ultrasound.
  • Visual Output: 10 element bar graph provides quick and intuitive visual indication to presence of and relative strength of ultrasound.
  • Adjustable Sensitivity: allows operator to quickly identify leaks from a distance, and then zero in on the exact location of the leak.
  • Dimension - 17 x 7 x 14 in.
  • Item Weight - 6 lbs.
Applications
  • Leak Detection: Air, Vacuum, Refrigerants; ANY GAS!
  • Steam Traps: Detect live steam loss in seconds!
  • Valves: Detect/hear internal leakage in check, ball, needle, gate or any type of valve! Diagnose thermal expansion valves in just five minutes!
  • Bearing Wear: Hear wear and lubrication problems before damage is done
Capabilities
  • Capable of detecting a 5 psi leak out of a 0.005 in. (5/1000 inch) hole, 20 to 30 feet away depending on background noise.
  • Easily detects any gas that generates ultrasonic sound during flow including vacuum leaks.
  • Capable of detecting leaks equivalent to 1.5 oz/year of Refrigerant.
  • Works equally well for compressed Air or Nitrogen.
  • Not affected by wind or high concentrations of leaked gas or refrigerant.
Kit Includes
  • VPE Leak Detector
  • Battery
  • Touch Probe
  • Waveguide
  • Sound Generator
  • Noise Blocking Headphones
  • Large Carry Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.