Shop SUPERIOR STEEL
See all product information
Create Account
10 Inch Vise Grip Curved Jaw Locking Plier
- Mfr # PL10V
- Zoro # G023363301
product price:Â
$
16.79
/ea
Key Features
Finish
Chrome-Plated
Maximum Jaw Opening
2-1/2 in
Color
Chrome-Plated
Material
Forged Cr-Mo alloy steel
Wire Cutter
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL10V
- Zoro #
- G023363301
- UPC #
- 645710027949
- Country of Origin
- China
Dimensions
- Size
- 10 in
Details
- Finish
- Chrome-Plated
- Maximum Jaw Opening
- 2-1/2 in
- Color
- Chrome-Plated
- Material
- Forged Cr-Mo alloy steel
- Wire Cutter
- Yes
- Plier Item
- Jaw Locking Plier
Description
The Superior Steel PL10V 10" Curved Jaw Locking Pliers are designed to grip pipes, bolts, and rounded fasteners securely during demanding repair, fabrication, and mechanical work. They deliver strong and reliable clamping force that allows parts to be held firmly in place during fastening, loosening, and positioning tasks. Precision-cut hardened teeth provide aggressive bite and maintain control under torque and load. Manufactured from forged Cr-Mo alloy steel, the tool delivers strength and durability for repeated professional use, while the nickel-plated body helps resist rust and corrosion in shop and jobsite environments. An integrated wire cutter and quick-release lever support efficient operation during service and maintenance tasks. This tool is a dependable choice for professionals who require strong grip, controlled release, and consistent performance on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.