Shop SUPERIOR STEEL
See all product information
Create Account
5 Inch, 7 Inch & 10 Inch Vise Grip Curved Jaw & Nose Locking Plier Set
- Mfr # PL5710S
- Zoro # G923363296
product price:Â
$
38.25
/ea
Key Features
Plier Item
Jaw Locking Plier
Finish
Chrome-Plated
Size
5 in, 7 in & 10 in
Includes
5 in, 7 in & 10 in Pliers
Color
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL5710S
- Zoro #
- G923363296
- UPC #
- 645710027888
- Country of Origin
- China
- Plier Item
- Jaw Locking Plier
- Finish
- Chrome-Plated
- Includes
- 5 in, 7 in & 10 in Pliers
- Color
- Chrome-Plated
- Material
- Forged Cr-Mo alloy steel
- Wire Cutter
- Yes
Dimensions
- Size
- 5 in, 7 in & 10 in
Description
The Superior Steel PL5710S 3-Piece Curved Jaw Locking Pliers Set is designed to handle a wide range of gripping, clamping, and holding tasks across service, repair, and mechanical applications. The set includes three essential sizes that allow users to match the tool to the task when working with pipes, bolts, and rounded fasteners. Each plier delivers strong and reliable clamping force to hold components securely during fastening, loosening, and positioning work. Precision-cut hardened teeth provide aggressive bite and consistent control under torque and load. Manufactured from forged Cr-Mo alloy steel, each tool offers strength and durability for repeated professional use, while the chrome-plated finish helps resist rust and corrosion in shop and jobsite environments. Integrated wire cutters and quick-release levers support efficient operation during service and maintenance tasks. This set is a dependable solution for professionals who need versatility, secure grip, and consistent performance across multiple applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.