Shop SUPERIOR STEEL
See all product information
Create Account
Heavy-Duty 18 mm Snap-Off Blade Utility Knife
- Mfr # UK758
- Zoro # G323919611
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Overall Length
7 in
Snap Off Blade Points
7 Points
Blade Size
18 mm
Handle Material
Heavy-Duty Zinc
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK758
- Zoro #
- G323919611
- UPC #
- -
- Country of Origin
- China
- Snap Off Blade Points
- 7 Points
- Handle Material
- Heavy-Duty Zinc
- Handle Color
- Black
- Housing Material
- Heavy-Duty Zinc Alloy
- Blade Material
- SK5 Steel
- Item
- Utility Knife
Dimensions
- Overall Length
- 7 in
- Blade Size
- 18 mm
Description
The Superior Steel UK758 Heavy-Duty 18 mm Snap-Off Blade Utility Knife is built for precise general-purpose cutting tasks in the shop, on the jobsite, or around the home. Its robust construction and triple-honed black SK5 snap-off blade deliver the strength and cutting performance needed for cardboard, carpet, foam, PVC, tape, leather, and other common materials. The 18 mm snap-off blade design allows worn sections to be removed for a fresh cutting edge, while the one-button smooth blade advance locks in place at multiple cutting depths for added control. A tool-free blade change system and locking switch support safer operation and faster blade replacement during repeated use. Finished with a rubberized handle, thumb rest, and integrated lanyard hole, this knife provides a secure grip and convenient handling for demanding cutting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.