3/8in Dr. Wobble Extension Bar, 150mmL
- Mfr # 320006B
- Zoro # G723581753
product price:Â
$
10.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320006B
- Zoro #
- G723581753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 150mm Length 3/8 Inch Drive Chrome Vanadium Steel - 320006B Professional Socket Extension Built for daily shop use, this 3/8in drive wobble extension bar adds controlled reach for sockets while maintaining a secure connection. The wobble end helps access fasteners when a straight extension can't line up cleanly, improving usability in tighter working angles. Made from chromium-vanadium steel alloy for strength and anti-corrosive performance, it's designed to hold up under repeated service work. Permanent size stamping supports quick identification in a drawer, cart, or tool tray. Key Benefits 3/8in drive wobble extension increases access when straight alignment isn't possible. 150mm (5.91in) overall length adds reach without sacrificing handling control. Chrome vanadium steel alloy provides high strength and anti-corrosive durability. Spring-loaded detent ball helps keep sockets securely latched during use. Wobble end offers a broader range of usable working angles in confined areas. Permanently stamped size markings support fast identification and better organization. Meets or exceeds ANSI standards for dependable professional hand-tool performance. SKU: 320006B. It's a practical choice for technicians who need reliable socket engagement and a bit more flexibility at the fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.